Zoro Homepage

Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1 or 2 Pipe, Vertical, 1/8 in

  • Mfr # TP973A2076/U

  • Zoro # G2711326


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting and Reverse Acting
No. of Pipes
1 or 2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Air Connections
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP973A2076/U
Zoro #
G2711326
UPC #
085267102148
Country of Origin
United States

Dimensions

Height
3 1/4 in
Width
2 in
Depth
1 5/8 in
Overall Height
3 1/4 in
Overall Width
2 in
Overall Depth
1 5/8 in
Air Connection Outside Diameter
1/8 in

Details

Item
Pneumatic Thermostat
Action Type - Pneumatic Thermostats
Direct Acting and Reverse Acting
No. of Pipes
1 or 2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Air Connections
1/8 in
Temp. Control Range
60 Degrees to 90 Degrees F
Reverse Acting / Direct Acting
Direct Acting and Reverse Acting
Single Temp. / Dual Temp.
Single Temperature
Element Type
Bi-metal
Mounting Style
Vertical
Max. Air Pressure
25 psi
1 Pipe / 2 Pipe
1 or 2 Pipe
Heating / Cooling
Heating and Cooling
Throttling Range
2 Degrees to 10 Degrees F
Air Consumption
19 scim
Max. Ambient Temp.
100 Degrees F
Application
Heat or Cool
Sensor Type
Bi-Metallic Spring
Type
1- or 2-Pipe, Single or 2 Temp.
Control Type
Exposed Dial
Action Type
Direct Acting and Reverse Acting
Compatible System Type
Pneumatic Valves and Damper Actuators
Thermostat Action
Direct
Air Restrictor Required
Yes
Maximum Air Pressure
25 psig
Mounting Direction
Vertical
Temperature Settings
Single Temperature
Manual Indexing Switch
No
Action
Direct
Number of Pipes/Air Flow Output
1 or 2 Pipes, Low Volume
Number of Dials
Single
Number of Pipes
1, 2
Maximum Control Temperature
90 Degrees F
Mounting Direction/Includes Cover
Vertical, No
Temperature Scale
Fahrenheit
Temperature Control Range
60 Degrees to 90 Degrees F
Minimum Control Temperature
59 Degrees F
Air Flow Output
Low Volume

Description

Pneumatic Thermostat, Direct Acting and Reverse Acting, 1 or 2 Pipe, Heating and Cooling, Single Temperature, Air Connections 1/8 in, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 100 Degrees F, Mounting Style Vertical, Height 3 1/4 in, Width 2 in, Depth 1 5/8 in, Temp. Control Range 60 Degrees to 90 Degrees F, Air Consumption 19 scim, Throttling Range 2 Degrees to 10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.