Pressure Gauge - Bourdon Tube/Capsule, 0-400 mbar/16 bar, 63/100mm
- Mfr # KS03200137
- Zoro # G615367342
product price:Â
$
190.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03200137
- Zoro #
- G615367342
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Pressure Gauge
Description
The HONEYWELL KROMSCHRODER GA,PRESS,BOURDON TB,RFM P230TNB100 is a pressure switch intended for use in monitoring and displaying gas and air pressure. It utilizes either a capsule element or Bourdon tube to display pressure readings as indicated within the specified measuring ranges, with options for zero point correction. The device is constructed for operation within the specified positive-pressure ranges and provides measurement ranges as specified in product documentation.
Key features include:
- Pressure display using capsule element or Bourdon tube
- Positive-pressure-proof construction with zero point correction capability
- Compatible with gas and air media
- Measuring ranges: 0 to 400 mbar (KFM) or 0 to 16 bar (RFM)
- Available in diameters of 63 mm or 100 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.