Pressure Switch, 100psi, -40 Deg-250 Deg F
Mfr # 76055-00001000-01
Zoro # G5561425
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
For Use With
Universal
Fits Brand
Multiple
Product Type
Pressure Switch
Minimum Operating Temperature
-40 Degrees F
Compatible with Series
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76055-00001000-01
Zoro #
G5561425
UPC #
-
Country of Origin
United States
Details
For Use With
Universal
Fits Brand
Multiple
Item
Pressure Switch
Product Type
Pressure Switch
Minimum Operating Temperature
-40 Degrees F
Compatible with Series
Universal
Compatible Manufacturer Part Number
Universal
Maximum Pressure Rating
100 psi
Maximum Operating Temperature
250 Degrees F
Description
Pressure Switch, Compatible with Series Universal, Maximum Operating Temperature 250 Degrees F, Maximum Pressure Rating 100 psi, Minimum Operating Temperature -40 Degrees F, Product Type Pressure Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.