Shop HONEYWELL
Create Account
Pressure Switch - 500 mBAR, 46mm Orifice, valVario System Accessory
- Mfr # KS88033175
- Zoro # G015380309
product price:Â
$
680.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88033175
- Zoro #
- G015380309
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Pressure Switch
Description
The HONEYWELL KROMSCHRODER MTR, VMO is a pressure switch intended for use with compatible valVario modular valve systems for air and fuel applications. This unit features a maximum pressure rating of 500 mBAR and an orifice size of 46 mm. It is classified as a measuring orifice (VMO) accessory within the system, designed to support monitoring and regulation functions in compatible valve assemblies.
Key Features:
- Item Type: Pressure Switch
- Maximum Pressure: 500 mBAR
- Orifice Size: 46 mm
- Compatible with Kromschroder valVario modular valve systems
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.