CAD Drawings

Download CAD Files

Pressure Switch - 5000 Series, SPDT, 0.5-150 psi, 1/8" MNPT, IP54

  • Mfr # 76074-B00000600-01

  • Zoro # G4958913

CAD Available

product price:  $90.49
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8-27 MNPT
Range
51 to 90 psi
Factory Off Setting
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76074-B00000600-01
Zoro #
G4958913
UPC #
-
Country of Origin
Mexico

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8-27 MNPT
Range
51 to 90 psi
Factory Off Setting
60 psi
AC Contact Rating
0.5A @ 240V, 1A @ 120V
Actuation Type
Diaphragm
DC Contact Rating
15A @ 6V, 4A @ 24V, 8A @ 12V
Series
5000
IP Rating
IP54
Pressure Switch Factory On/Off Setting
60 psi
Pressure Switch Differential
51 to 90 psi
Pressure Switch Electrical Contact Form
SPDT-NO/NC
Pressure Switch Range
51 to 90 psi
Pressure Switch Port Type
1/8-27 in MNPT
Pressure - Minimum
0.5 psi
Pressure - Maximum
150 psi
Differential Pressure - Maximum
90 psi
Deadband Adjustability
Adjustable
Proof Pressure
500 psi
Differential Pressure - Minimum
51 psi
CAD Available
Yes

Description

Honeywell's 5000 Series Pressure Switch is rated for use in applications requiring continuous operation within specified parameters, featuring a compact and constructed with materials selected for robustness under normal operating conditions. This pressure switch uses a Kapton diaphragm compatible with various fluids and offers field-adjustable settings. It is equipped with an SPDT-NO/NC contact form and includes a 1/8-27 MNPT pressure connection.

Key features:

  • AC Contact Rating: 0.5A @ 240V, 1A @ 120V
  • DC Contact Rating: 15A @ 6V, 8A @ 12V, 4A @ 24V
  • Actuation Type: Diaphragm
  • Action: Standard
  • Deadband Adjustability: Adjustable within a range of 51 to 90 psi
  • Factory Off Setting: Set at 60 psi (field adjustable)
  • Pressure Range: Operates between minimum of 0.5 psi to maximum of 150 psi; proof pressure up to 500 psi
  • IP54 rated enclosure for dust and splash resistance
  • Pressure Connection Type/Port Type: Threaded male NPT, size 1/8"-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.