CAD Drawings

Download CAD Files

Pressure Switch - 5000 Series, SPDT, 14-24 psi, 1/8" MNPT, IP54

  • Mfr # 76072-B00000150-01

  • Zoro # G4954695

CAD Available

product price:  $93.89
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8-27 MNPT
Range
14 to 24 psi
Factory On Setting
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76072-B00000150-01
Zoro #
G4954695
UPC #
-
Country of Origin
Mexico

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8-27 MNPT
Range
14 to 24 psi
Factory On Setting
15 psi
Factory Off Setting
24 psi
AC Contact Rating
0.5A @ 240V, 1A @ 120V
Actuation Type
Diaphragm
Series
5000
DC Contact Rating
15A @ 6V, 4A @ 24V, 8A @ 12V
Pressure Switch Differential
10 to 24 psi
Pressure Switch Factory On/Off Setting
15/24 psi
Pressure Switch Electrical Contact Form
SPDT-NO/NC
Pressure Switch Port Type
1/8-27 in MNPT
Pressure Switch Range
14 to 24 psi
IP Rating
IP54
Differential Pressure - Minimum
10 psi
Differential Pressure - Maximum
24 psi
Pressure - Minimum
0.5 psi
Deadband Adjustability
Adjustable
Proof Pressure
500 psi
Pressure - Maximum
150 psi
CAD Available
Yes

Description

Honeywell's 5000 Series Pressure Switch is rated for use within the specified pressure and electrical ranges and features a factory-set, field-adjustable pressure range. It utilizes a Kapton diaphragm compatible with multiple fluid types as specified by manufacturer guidelines and offers multiple termination options, including a Metri-Pack connector designed to interface with Metri-Pack connectors per manufacturer specifications. The switch has a compact design and is constructed to maintain factory-set and field-adjustable set points within stated tolerances.

Key Features:

  • Contact Form: SPDT-NO/NC
  • Actuation Type: Diaphragm
  • Pressure Range: 14 to 24 psi (factory on/off settings at 15/24 psi)
  • Deadband Adjustability: Adjustable differential from 10 to 24 psi
  • AC Contact Rating: 0.5A @ 240V, 1A @ 120V; DC Contact Rating: 15A @ 6V, 8A @12V, 4A @24V
  • Maximum Pressure:150 psi; Minimum Pressure:0.5 psi; Proof Pressure: up to500 psi
  • IP54 rated enclosure
  • Port Type/Connection:1/8-27 in MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.