Shop HONEYWELL
Create Account
Pressure Switch - Adjustable, Gas/Air/Flue, DG Series
- Mfr # KS84447480
- Zoro # G615389719
product price:
$
288.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447480
- Zoro #
- G615389719
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The Honeywell Kromschroder SW, PRESS, AIR, DL 5A 3Z is an A/C pressure switch classified under the "Pressure Switches" category. This device is rated for use with positive, negative, and differential gas and air pressure applications. It includes an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases for both positive and negative/differential pressure applications.
Key features include:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases
- Available in European (DG) or US (DG..T) versions
- Electrical connections: screw terminals with M16x1.5 cable gland or 4-pin plug/socket options
- Contact ratings: silver contacts (24–250V AC/0.05–5A), gold contacts (5–250V AC/0.01–5A)
- Pneumatic connections: internal Rp 1/8", Rp 1/4"
- Silicone-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.