Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, White

  • Mfr # HT8GDWF3
  • Zoro # G4080307

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GDWF3
Zoro #
G4080307
UPC #
782116302413
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type of Operator
Extended Guarded Button
Bezel
Metal
Lamp Type
LED
Lamp Module Voltage
24V AC, 24V DC
Lamp Voltage
24V AC, 24V DC
NEMA Rating
12, 3R, 4X
Color
White
Lamp Module Type
Full Voltage
Basic Material
Metal
IP Rating
IP65
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Features
Allen Bradley Compatible
Number of Operators
1
Light unit voltage
24 Vac/dc
Compliances
CE Marked
Operator material
Plastic
Light unit type
LED, full voltage
Actuator
Extended
Certifications
UL Listed
Operating mode
Momentary
Illumination
Illuminated
Lens Color
White
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Operator Material
Polymer
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
1
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2.1 in
Product Length/Depth
2.4 in
Product Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Height
3.2 in
Overall Width
2.1 in
Overall Depth
2.4 in
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color White, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.