Pressure Switch - Air/Flue Gas, Adjustable, 1.5-150 mbar
- Mfr # KS84444806
- Zoro # G115389912
product price:Â
$
201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444806
- Zoro #
- G115389912
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 10K 6 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressures within the specified range in air, flue gas, or non-aggressive gases. The switching point is adjustable via a setting dial within the specified range.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point using a setting dial
- Pneumatic connections: Tube connections; CE versions offer Rp 1/4 and Rp 1/8; UL versions provide 1/4" NPT and 1/8" NPT
- Electrical contacts: Silver or gold options available depending on version (CE or UL), supporting different voltage and current ratings
- Screw terminals with M16x1.5 cable gland or 1/2" NPT cable conduit
- Certified by EU, UL listed, FM approved, AGA approved
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.