Shop HONEYWELL
See all product information
Create Account
Pressure Switch - Air/Flue Gas, Adjustable, 1.5–150 mbar
Mfr # KS84444400
Zoro # G015367324
product price:
$
197.99
/ea
Free Shipping & Returns
Key Features
Range
0.2 to 3 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444400
- Zoro #
- G015367324
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 0.2 to 3 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER DL 3A-3 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is suitable for use with air, flue gas, and non-aggressive gases within a range of -1.5 to 150 mbar (0.12 to 20"WC). The switching point can be adjusted via a setting dial to allow adjustment of the switching point within the specified range.
Key features:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point using setting dial
- Compatible media: Air, flue gas, non-aggressive gases
- Pneumatic connections: Tube connections; CE versions with Rp 1/4 or Rp 1/8; UL versions with 1/4" NPT or 1/8" NPT
- Contact options: Silver contacts (24–250V AC, up to 5A), gold contacts (varied voltage/amperage by version)
- Electrical connection: Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit
- Certified by EU, UL listed; FM and AGA approved; EAC and RoHS compliant
- Silicon free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.