Pressure Switch - Air/Flue Gas, Adjustable, DL 11KG
- Mfr # KS84444824
- Zoro # G515389758
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444824
- Zoro #
- G515389758
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 11KG 1 30 206750 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement within the specified ranges. It is compatible with positive, negative, and differential pressures in air, flue gas, or non-aggressive gases within the specified operating parameters. The device includes an adjustable switching point using a setting dial to accommodate various operational requirements.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point using a setting dial
- Pneumatic connections: Rp 1/4 and Rp 1/8 (CE versions); 1/4" NPT and 1/8" NPT (UL versions)
- Electrical contacts: Silver or gold options with varying voltage/amperage ratings depending on certification version
- Electrical connection options: Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit; includes a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Constructed without silicon
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.