Gas Pressure Switch - Adjustable, DG Series, Multiple Connections
- Mfr # KS84447973
- Zoro # G415390076
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447973
- Zoro #
- G415390076
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG50NTG is a gas pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures. It features adjustable switching points via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases within the specified operating parameters
- Available in European (DG) or US (DG..T) versions
- Multiple pneumatic connection options: Rp 1/8", Rp 1/4" (European); 1/4" NPT, 1/8" NPT (US)
- Electrical contacts available in silver or gold variants with various voltage/amperage ratings
- Electrical connections include screw terminals with cable gland/conduit or 4-pin plug/socket options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.