Shop HONEYWELL
Create Account
Pressure Switch - Air/Flue Gas, Adjustable, DL.E Series
- Mfr # KS84444168
- Zoro # G515389918
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444168
- Zoro #
- G515389918
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 2E 1 30Z is an A/C pressure switch intended for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurements in systems using air, flue gas, or non-aggressive gases. The switching point features an adjustable switching point via screw mechanism within specified parameters.
Key features:
- Pressure range: Models DL1-50E (0.2 to 50 mbar / 0.08 to 20" WC); Models DL2,4,14,35E (30 to 3500 Pa / 0.12 to 14.1" WC)
- Switching point adjustment: Manual screw
- Pneumatic connections: Tube type
- Contact options: Silver or gold contacts with varying voltage/amperage ratings depending on certification version (CE/UL)
- Electrical connection: AMP connectors (6.3x0.8 mm), UR recognized
- Certified by EU, UR listed, FM approved; RoHS compliant
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.