Zoro Homepage

Pressure Switch Boot, 5000 Series, 150 psi

  • Mfr # 79380-00

  • Zoro # G4960855


product price: $17.59
/ea

Key Features

For Use With
Honeywell 5000 Series Vacuum, Pressure Switches
Material
Not Specified
Type
Direct Action Blade Contact
Series
5000
Product Type
Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79380-00
Zoro #
G4960855
UPC #
078454929192
Country of Origin
Mexico

Details

Item
Pressure Switch Boot
For Use With
Honeywell 5000 Series Vacuum, Pressure Switches
Material
Not Specified
Type
Direct Action Blade Contact
Series
5000
Product Type
Boot
Compatible with Series
5000
Compatible Product Type
Pressure Switches

Description

Pressure Switch, Boot, 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.