Pressure Switch - DG 6 T, Gas/Air, 0.2-2.4" WC, Adjustable
- Mfr # KS84447802
- Zoro # G314632734
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPDT
Pressure Connection Type
1/4 in FNPT
Range
0.5 to 6 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447802
- Zoro #
- G314632734
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Pressure Switch
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in FNPT
- Range
- 0.5 to 6 mbar
Description
The HONEYWELL KROMSCHRODER DG 6 T Pressure Switch is rated for use with positive gas and air pressure, as well as negative and differential air pressures within specified parameters. This model, classified under "Pressure Switches," features a switching point adjustment via setting dial and operates with gas, air, or flue gases. The DG..T version is specified for the US market.
Key features include:
- Adjustable pressure range: 0.2 to 2.4 inches water column (WC)
- Compatible media: Gas, air, flue gases (positive pressure); Air and flue gases (negative/differential pressure)
- Pneumatic connections: Internal Rp 1/4" NPT and 1/8" NPT
- Contact ratings: Silver contacts up to 240V AC/5A; Gold contacts up to 30V AC/DC/0.05A
- Electrical connection options: Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit; also supports a 4-pin plug/socket
- Optional locking/manual reset function
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.