Shop HONEYWELL
See all product information
Create Account
Pressure Switch - DG Series, Adjustable, Gas/Air, 0.4-500 mbar
- Mfr # KS84447277
- Zoro # G915282499
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Range
0.4 to 6 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447277
- Zoro #
- G915282499
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Pressure Switch
- Range
- 0.4 to 6 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER DG 6UG-3K2 is a pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures within the specified pressure ranges. This device includes an adjustable switching point that can be set using a dial according to product specifications. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features include:
- Includes an adjustable switching point that can be set using a dial according to product specifications
- Compatible with gas, air, and flue gases in positive pressure applications; compatible with air and flue gases in negative or differential pressure applications within the stated operating parameters
- Available in European version (EU certified, AGA/EAC approved) or US version (UL Listed, FM Approved)
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Multiple pneumatic connection options: Rp 1/8", Rp 1/4", NPT threads depending on model
- Electrical contacts available in silver or gold variants with various voltage/amperage ratings
- Electrical connections via screw terminals or plug/socket configurations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.