Pressure Switch for Air/Flue Gas, Adjustable, DL Series
- Mfr # KS84444361
- Zoro # G415389810
product price:Â
$
190.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444361
- Zoro #
- G415389810
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 5EG 1PZ is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressures within the specified ranges in air, flue gas, or non-aggressive gases. The switching point can be adjusted via an integrated adjustment screw to accommodate various system requirements.
Key features:
- Pressure range: Model DL1-50E covers 0.2 to 50 mbar (0.08 to 20" WC); Models DL2,4,14,35E cover 30 to 3500 Pa (0.12 to 14.1" WC)
- Medium compatibility: Air, flue gas, non-aggressive gases
- Pneumatic connections: Tube connections
- Electrical contacts: Silver or gold contacts available; supports a range of voltages and currents depending on certification version (CE/UL)
- Electrical connection type: 6.3x0.8 AMP connectors (UR recognized)
- Certifications include EU certified, UR listed, FM approved, AGA approved; RoHS compliant
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.