Shop HONEYWELL
Create Account
Pressure Switch for Gas/Air, Adjustable, DG Series, UL/FM
- Mfr # KS74214174
- Zoro # G315222767
product price:
$
208.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74214174
- Zoro #
- G315222767
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Pressure Switch
Description
The HONEYWELL KROMSCHRODER DG 40/VCT1-6W Pressure Switch is rated for use with positive gas and air pressure, as well as negative and differential air pressures. This device features a setting dial for switching point adjustment and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each including specified certifications and connection types per model specifications.
Key features include:
- Adjustable switching point via setting dial
- Compatible with gas, air, and flue gases in positive pressure applications; compatible with air and flue gases in negative/differential pressure applications
- Internal pneumatic connections: Rp 1/8" 2x, Rp 1/4" 2x (European version); Rp 1/4" NPT, 1/8" NPT (US version)
- Electrical contacts: Silver contacts support up to 24–250V AC at 0.05–5A; gold contacts support up to 5–250V AC at 0.01–5A (European), or max 240V AC at 5A / max 30V AC/DC at 0.05A (US)
- Electrical connection options include screw terminals with M16x1.5 cable gland or a four-pin plug/socket
- Certifications: EU certified, AGA approved, EAC approved for the European model; UL Listed and FM Approved for the US model
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.