Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - 3-500 mbar, DG Series, Silicone-Free
- Mfr # KS75456405
- Zoro # G915389839
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Standards
EU certified
Range
40 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75456405
- Zoro #
- G915389839
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Standards
- EU certified
- Range
- 40 to 150 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS, GAS,DG 150VC9 6W /B is a gas pressure switch rated for monitoring positive pressures within the specified pressure range in compatible media including natural gas, biogas, air, and flue gases. This diaphragm-operated device features a micro switch that operates without silicone components and provides switching point adjustment through a setting dial or is available with factory-set points.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical contacts: Silver or gold contacts with various voltage/amperage ratings depending on certification version
- Certifications: EU certified, UL listed, FM approved, AGA approved; RoHS compliant
- Electrical connection: Four-pin plug and socket
- Medium compatibility: Gas, biogas, air, flue gases
- Silicone-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.