Pressure Switch, Gas/Air, Adjustable Setpoint, DG Series
- Mfr # KS84447478
- Zoro # G515389727
product price:Â
$
183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447478
- Zoro #
- G515389727
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The Honeywell Kromschroder SW, PRESS, AIR, DL 5A 3Z is an A/C pressure switch classified under the "Pressure Switches" category. This device is rated for use with positive gas and air pressures, as well as negative and differential air pressures. It includes a setting dial to adjust the switching point within specified parameters and operates with media such as gas, air, and flue gases.
Key features include:
- Includes a setting dial to adjust the switching point within specified parameters
- Compatible with positive pressure (gas, air, flue gases) and negative/differential pressure (air, flue gases)
- Available in European (DG) and US (DG..T) versions
- Electrical connections: screw terminals or 4-pin plug/socket options
- Pneumatic connections: internal Rp 1/8", Rp 1/4", NPT threads depending on version
- Contact types available: silver or gold contacts for various voltage/amperage ranges
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.