Shop HONEYWELL
See all product information
Create Account
Pressure Switch - Manual Reset, Adjustable, Gas/Air/Flue
- Mfr # KS84447982
- Zoro # G815282483
product price:
$
251.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPDT
Pressure Connection Type
1/4 in FNPT
Range
30 to 150 mbar
Manual Switch Action
Break on Fall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447982
- Zoro #
- G815282483
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Pressure Switch
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in FNPT
- Range
- 30 to 150 mbar
- Manual Switch Action
- Break on Fall
Description
The HONEYWELL KROMSCHRODER DG 150 NT Low Pressure Switch Man Reset is a pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures. It features manual reset functionality and is compatible with gases, air, and flue gases within the specified operating parameters. The device provides adjustable switching points via a setting dial and operates without silicone.
Key features include:
- Adjustable switching point using a setting dial
- Compatible with gases, air, and flue gases within the specified operating parameters
- Manual reset function
- Multiple pneumatic connection options: Internal Rp 1/8" 2x, Rp 1/4" 2x
- Electrical contacts available in silver (24–250V AC, 0.05–5A) or gold (5–250V AC, 0.01–5A)
- Electrical connections via screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.