Shop HONEYWELL
See all product information
Create Account
Pressure Switch, SPDT, 2 Ports, 1/4" FNPT
- Mfr # KS84447822
- Zoro # G314632741
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPDT
Pressure Connection Type
1/4 in FNPT
Range
2.5 to 50 mbar
Number of Pressure Connection Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447822
- Zoro #
- G314632741
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Pressure Switch
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in FNPT
- Range
- 2.5 to 50 mbar
- Number of Pressure Connection Ports
- 2
Description
DG 50T-22N Pressure Switch 1-20in wc Pressure switch, Auto Reset, 1.0-20in w.c. adj range; Two 1/4in NPT connections; Blue pilot lamp for 120VAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.