CAD
Shop HONEYWELL

Pressure Switch, Standard, SPST-NO, 1/8-27" MNPT, 51 to 90 psi Range

  • Mfr # 76054-B00000600-01
  • Zoro # G4958457
CAD Available

product price: 
$
98.45
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
SPST-NO
Pressure Connection Type
1/8" NPT
Range
51 to 90 psi
Factory On Setting
60 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76054-B00000600-01
Zoro #
G4958457
UPC #
-
Country of Origin
Mexico
Item
Pressure Switch
Action
Standard
Contact Form
SPST-NO
Pressure Connection Type
1/8" NPT
Range
51 to 90 psi
Factory On Setting
60 psi
Factory Off Setting
90 psi
Series
5000
Pressure Switch Differential
51 to 90 psi
AC Contact Rating
0.5A @ 240V, 1A @ 120V
DC Contact Rating
15A @ 6V, 4A @ 24V, 8A @ 12V
Pressure Switch Electrical Contact Form
SPST-NO
Actuation Type
Diaphragm
Pressure Switch Factory On/Off Setting
60/90 psi
Pressure Switch Port Type
1/8-27 in MNPT
Pressure Switch Range
51 to 90 psi
IP Rating
IP54
Differential Pressure - Minimum
51 psi
Pressure - Minimum
0.5 psi
Deadband Adjustability
Adjustable
Differential Pressure - Maximum
90 psi
Pressure - Maximum
150 psi
Proof Pressure
500 psi
CAD Available
Yes
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
Not Rated
Actuator Style
Diaphragm

Dimensions

Overall Height
2.3 in
Overall Width
1.47 in

Description

Pressure Switch, NEMA Rating Not Rated, Series 5000, Temp. Range -40 Degrees to 250 Degrees F, Special Features Single Circuit, Two Terminals, Glass Reinforced Polyester Enclosure, AC Contact Rating 0.5 A @ 240 V, 1 A @ 120 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.