Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 to 2000 F K T/C 7 Day

  • Mfr # 24001661-014

  • Zoro # G815294431


product price: $61.01
/ea

Key Features

Recording Time (Day)
7 Day
Range
0 to 2000
Chart Size (In.)
10 in
Calibration
K T/C
Divisions
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24001661-014
Zoro #
G815294431
UPC #
-
Country of Origin
Unknown

Dimensions

Chart Size (In.)
10 in

Details

Recording Time (Day)
7 Day
Range
0 to 2000
Calibration
K T/C
Divisions
100
Range Type
Single

Description

0 to 2000 F K T/C 7 Day Honeywell

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.