Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 to 25 Even Linear 24hr

  • Mfr # 24001660-095

  • Zoro # G715294487


product price: $68.89
/ea

Key Features

Range
0 to 25
Recording Time (Day)
1
Chart Size (In.)
10 in
Range Type
Single
Divisions
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24001660-095
Zoro #
G715294487
UPC #
-
Country of Origin
Unknown

Dimensions

Chart Size (In.)
10 in

Details

Range
0 to 25
Recording Time (Day)
1
Range Type
Single
Divisions
50
Calibration
Linear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.