0 to 350 Linear 24hr
Mfr # 24001660-037
Zoro # G115294490
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Range
0 to 350
Chart Size (In.)
10 in
Recording Time (Day)
1
Range Type
Single
Calibration
Linear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24001660-037
Zoro #
G115294490
UPC #
-
Country of Origin
Unknown
Dimensions
Chart Size (In.)
10 in
Details
Range
0 to 350
Recording Time (Day)
1
Range Type
Single
Calibration
Linear
Divisions
70
Description
0 to 350 Linear 24hr Honeywell
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.