0 to 5 Even Linear 7 Day
Mfr # 24001661-167
Zoro # G115294476
product price: $68.95
/eaKey Features
Recording Time (Day)
7 Day
Range
0 to 5
Chart Size (In.)
10 in
Divisions
100
Calibration
Linear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24001661-167
Zoro #
G115294476
UPC #
-
Country of Origin
Unknown
Dimensions
Chart Size (In.)
10 in
Details
Recording Time (Day)
7 Day
Range
0 to 5
Divisions
100
Calibration
Linear
Range Type
Single
Description
0 to 5 Even Linear 7 Day 5 box min
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.