10 to 340 C J T/C 24hr
Mfr # 24001660-057
Zoro # G215294406
product price: $68.89
/eaKey Features
Recording Time (Day)
1
Range
10 to 340
Chart Size (In.)
10 in
Calibration
J T/C
Range Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24001660-057
Zoro #
G215294406
UPC #
-
Country of Origin
Unknown
Dimensions
Chart Size (In.)
10 in
Details
Recording Time (Day)
1
Range
10 to 340
Calibration
J T/C
Range Type
Single
Divisions
70
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.