-100-0 charts Box of 100
Mfr # 24001661-084
Zoro # G115294452
product price: $68.89
/eaSold in multiples of 5 for $344.45
Key Features
Chart Size (In.)
10 in
Range
0 to -100
Recording Time (Day)
7 Day
Calibration
PT
Range Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24001661-084
Zoro #
G115294452
UPC #
-
Country of Origin
Unknown
Dimensions
Chart Size (In.)
10 in
Details
Range
0 to -100
Recording Time (Day)
7 Day
Calibration
PT
Range Type
Single
Divisions
100
Description
-100-0 charts Box of 100 5 box minimum for this item
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.