100 to 200 Even Linear 24hr
Mfr # 24001660-132
Zoro # G415294503
product price: $68.89
/eaKey Features
Range
100 to 200
Recording Time (Day)
1
Chart Size (In.)
10 in
Calibration
Linear
Range Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24001660-132
Zoro #
G415294503
UPC #
-
Country of Origin
Unknown
Dimensions
Chart Size (In.)
10 in
Details
Range
100 to 200
Recording Time (Day)
1
Calibration
Linear
Range Type
Single
Divisions
100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.