Push Rod, Dia 5/16 In, Depth 8 In
Mfr # 27520Q
Zoro # G4866561
product price: $11.95
/eaKey Features
Type
5/16 Diameter Steel Push Rod
Length (In.)
8 in
For Use With
All Actuators and Dampers
Overall Length
8 in
Product Type
Push Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27520Q
Zoro #
G4866561
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
8 in
Overall Length
8 in
Rod Length
8 in
Details
Type
5/16 Diameter Steel Push Rod
Item
Push Rod
For Use With
All Actuators and Dampers
Product Type
Push Rod
Description
Push Rod, Product Type Push Rod, Includes -, Rod Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.