QRAE 3 Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # M020-11110-101

  • Zoro # G3944121


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M020-11110-101
Zoro #
G3944121
UPC #
-
Country of Origin
China

Dimensions

Width
1 3/4 in
Height
2 1/4 in
Overall Width
1.75 in
Overall Height
2.25 in
Overall Depth
0.75 in

Details

Item
Multi-Gas Detector
Gas Detected
Combustible, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
Standards
ATEX, CSA Certified, IECEX, UL Listed
Sensor Range
0 to 100 ppm
Series
QRAE 3
Display Screen Type
LCD
Chemical Formula
O2
Housing Color
Black
Includes
(3) Filters, Computer Cable, Lithium-ion Battery Pack, QRAE 3 Pumped Monitor with Sensors, T Calibration Tube, Travel Charger Cradle, Universal Wall Adapter
Power Source
Battery
PID Ionization Energy Level
10.6 eV
Features
Pumped, Easy User Interface
Resolution
Combustible 1% LEL, Oxygen 0.1% vol
Temperature Code
T4
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Includes Batteries
Yes
Alert Type
Light, Sound, Vibration
Includes Charger
Yes
Display Type
Digital
Sub-Brand
RAE Systems
Alarm Setting Adjustment
Adjustable Alarm Setting
Measurement Range
Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.)
Operating Temperature - Maximum
122 Degrees F
Battery Chemistry
Lithium Ion
Number of Gases Detected
2

Description

Multi-Gas Detector, Product Type Multi-Gas Detector & Calibration Kit, Display Screen Type LCD, Housing Color Black, Gas Detected Combustible, Oxygen, Series QRAE 3, Sub-Brand RAE Systems, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

WARNING: This product can expose you to chemicals including Chlorinated paraffins, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products