Zoro Homepage

QuietSet Personal Table Fan, Black

  • Mfr # HTF210B

  • Zoro # G116127339


product price: $55.45
/ea

Key Features

Type
Personal
Color
Black
Depth
4.75 in
Blade Material
Plastic
Width
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTF210B
Zoro #
G116127339
UPC #
92926002107
Country of Origin
China

Dimensions

Depth
4.75 in
Width
5.88 in
Height
13 in

Details

Type
Personal
Color
Black
Blade Material
Plastic
Standards
ETL Listed
Number of Speeds
4
Item
Countertop/Table Tower Fans

Description

Four-speed QuietSet personal table fan with oscillation. DC-powered motor offers up to 50% energy savings. Auto-Off timer. New slim design is ideal for nightstands and desktops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.