Zoro Homepage

Relay, Aquastat

  • Mfr # L8148J1009

  • Zoro # G1953025


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
High Limit 120 Degrees to 240 Degrees F
Differential
8 Degrees F Fixed
Application
High Limit
Mounting
Horizontal or Vertical
Locked Rotor Amps @ 120V
44.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8148J1009
Zoro #
G1953025
UPC #
-
Country of Origin
United States

Dimensions

Insulation Depth (In.)
1 1/2 to 3 less well
Depth (In.)
3 1/8 in
Height (In.)
4 5/16 in
Width (In.)
6 1/8 in
Capillary Tube Length
4 1/2 in
Overall Width
6 1/8 in
Insulation Depth
1 1/2 in, 3 in
Overall Height
4 3/8 in
Overall Depth
3 1/8 in

Description

Immersion Controller, Application High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 120 Degrees F, Differential Temperature 8 Degrees F Fixed, Mounting Orientation Horizontal, Vertical, Number of Switches 8, Burner Circuit Voltage Type Low Voltage, Capillary Tube Length 4 1/2 in, Spud Size Not Applicable, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Immersion Controller, Sensor Location Remote, Auto/Manual Switch Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.