Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Label for BW Flex Series

  • Mfr # CP-LBL-3

  • Zoro # G501253414


product price: $31.65
/ea

Key Features

For Use With
BW(TM) Flex Series
Length
2/5 in
Depth
2/5 in
Width
17/100 in
Height
3/200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-LBL-3
Zoro #
G501253414
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2/5 in
Depth
2/5 in
Width
17/100 in
Height
3/200 in
Overall Depth
0.4 in
Overall Height
0.02 in
Overall Length
0.4 in
Overall Width
0.17 in

Details

Item
Sensor Label Pack
For Use With
BW(TM) Flex Series
Features
Label
Series
BW Flex
Product Type
Sensor Label Pack
Sub-Brand
BW

Description

Sensor Label Pack, Product Type Sensor Label Pack, Series BW Flex, Sub-Brand BW, Features Label, Overall Depth 0.4 in, For Use With BW(TM) Flex Series, Overall Height 0.02 in, Overall Length 0.4 in, Overall Width 0.17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.