Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Part

  • Mfr # CP-LBL-1

  • Zoro # G8341998


product price: $19.09
/ea

Key Features

For Use With
BW(TM) Icon, BW(TM) Icon+
Length
2 in
Includes
Sensor Labels
Width
3 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-LBL-1
Zoro #
G8341998
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 in
Width
3 in
Height
2 in
Overall Length
2 in
Overall Width
3 in
Overall Height
2 in

Details

Item
Sensor Label Pack
For Use With
BW(TM) Icon, BW(TM) Icon+
Includes
Sensor Labels
Series
BW Icon
Product Type
Sensor Label Pack
Sub-Brand
BW

Description

Sensor Label Pack, Product Type Sensor Label Pack, Series BW Icon, Sub-Brand BW, For Use With BW(TM) Icon, BW(TM) Icon+, Includes Sensor Labels, Overall Height 2 in, Overall Length 2 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.