Replacement Part, PK20
Mfr # CP-SCREW-K1
Zoro # G8344439
product price: $20.05
/pk 20, $1.00/eaKey Features
For Use With
BW(TM) Icon, BW(TM) Icon+
Length
12 in
Includes
(20) Replacement Screws
Height
3 in
Standards
ATEX, CSA Certified, IECEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-SCREW-K1
Zoro #
G8344439
UPC #
-
Country of Origin
Mexico
Dimensions
Length
12 in
Height
3 in
Width
15 in
Overall Length
12 in
Overall Height
3 in
Overall Width
15 in
Details
Item
Replacement Screws
For Use With
BW(TM) Icon, BW(TM) Icon+
Includes
(20) Replacement Screws
Standards
ATEX, CSA Certified, IECEX
Power Source
Battery
Alert Type
Light, Sound, Vibration
For Gas Type
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Sub-Brand
BW
Series
BW Icon, BW Icon+
Product Type
Replacement Screws
Description
Replacement Screws, Product Type Replacement Screws, Series BW Icon, BW Icon+, Sub-Brand BW, For Gas Type Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, For Use With BW(TM) Icon, BW(TM) Icon+, Includes (20) Replacement Screws, Overall Height 3 in, Overall Length 12 in, Overall Width 15 in, Standards ATEX, CSA Certified, IECEX, Alert Type Light, Sound, Vibration, Power Source Battery, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.