Zoro Homepage

Replacement Part, Width: 4 in

  • Mfr # CP-SF1

  • Zoro # G8340966


product price: $97.89
/ea
Free Shipping & Returns

Key Features

For Use With
BW(TM) Icon, BW(TM) Icon+
Length
6 in
Power Source
Battery
Height
3 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-SF1
Zoro #
G8340966
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 in
Height
3 in
Width
4 in
Overall Width
4 in
Overall Length
6 in
Overall Height
3 in

Details

Item
Sensor Frame
For Use With
BW(TM) Icon, BW(TM) Icon+
Power Source
Battery
Standards
ATEX, CSA Certified, IECEX
Includes
Sensor Frame
Sub-Brand
BW
Series
BW Icon, BW Icon+
Product Type
Sensor Frame
Alert Type
Light, Sound, Vibration
For Gas Type
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide

Description

Sensor Frame, Product Type Sensor Frame, Series BW Icon, BW Icon+, Sub-Brand BW, For Gas Type Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, For Use With BW(TM) Icon, BW(TM) Icon+, Includes Sensor Frame, Overall Height 3 in, Overall Length 6 in, Overall Width 4 in, Standards ATEX, CSA Certified, IECEX, Alert Type Light, Sound, Vibration, Power Source Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.