Zoro Homepage

Replacement Sensor

  • Mfr # 014-0212-000

  • Zoro # G404104400


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Detects
Combustibles
Sensor Range
0 to 100%
Resolution
1% LEL
Temp. Range
-4 Degrees to 122 Degrees F
For Use With
QRAE3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014-0212-000
Zoro #
G404104400
UPC #
-
Country of Origin
China

Details

Item
Gas Detector Sensor
Detects
Combustibles
Sensor Range
0 to 100%
Resolution
1% LEL
Temp. Range
-4 Degrees to 122 Degrees F
For Use With
QRAE3
Chemical Formula
LEL
Compatible Detector Model/Series
QRAE 3
Gas Detected
Combustible Gas
Measurement Range
0 to 100%
Sub-Brand
RAE
Operating Temperature - Maximum
122 Degrees F
Series
QRAE 3
Operating Temperature - Minimum
-4 Degrees F
Compatible Detector Manufacturer Part Number
QRAE3
Sensor Life
2 yr
Sensor Type
Electrochemical
T90 Response Time
30 sec
For Detector Type
Portable

Description

Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 100 Percent, Compatible Detector Model/Series QRAE 3, Compatible Detector Grainger Part Number Not Applicable, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number QRAE3, Sensor Life 2 yr, Series QRAE 3, Sub-Brand RAE, Resolution 1 Percent LEL, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.