Replacement Sensor, CLO2, 0 to 1 ppm
Mfr # C03-0956-000
Zoro # G3944219
product price: $726.99
/ea
Free Shipping & Returns
Key Features
Detects
Chlorine Dioxide
Sensor Range
0 to 1 ppm
Resolution
0.01 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
ToxiRAE Pro/MultiRAE Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C03-0956-000
Zoro #
G3944219
UPC #
-
Country of Origin
United Kingdom
Details
Item
Gas Detector Sensor
Detects
Chlorine Dioxide
Sensor Range
0 to 1 ppm
Resolution
0.01 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
ToxiRAE Pro/MultiRAE Series
Chemical Formula
ClO2
Sub-Brand
RAE
Operating Temperature - Maximum
104 Degrees F
Series
AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE II, ToxiRAE Pro, VRAE
Compatible Detector Model/Series
AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE II, ToxiRAE Pro, VRAE
Sensor Type
Electrochemical
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
0 to 1 ppm
Gas Detected
Chlorine Dioxide
Sensor Life
2 yr
For Detector Type
Portable
T90 Response Time
30 sec
Description
Gas Detector Sensor, Gas Detected Chlorine Dioxide, Measurement Range 0 to 1 ppm, Compatible Detector Model/Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE II, ToxiRAE Pro, VRAE, Compatible Detector Grainger Part Number Not Applicable, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 30 sec, Sensor Life 2 yr, Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE II, ToxiRAE Pro, VRAE, Sub-Brand RAE, Resolution 0.01 ppm, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.