Replacement Sensor, Detects Gamma
Mfr # C03-0910-000
Zoro # G3944340
product price: $1,981.99
/ea
Free Shipping & Returns
Key Features
Detects
Gamma
Sensor Range
0 to 20,000 ppm
Resolution
1 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
MultiRAE(R) Pro Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C03-0910-000
Zoro #
G3944340
UPC #
-
Country of Origin
China
Details
Item
Gas Detector Sensor
Detects
Gamma
Sensor Range
0 to 20,000 ppm
Resolution
1 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
MultiRAE(R) Pro Series
Chemical Formula
Gamma
Standards
Class I Division 1, Group A, B, C, D, T4
Measurement Range
0 to 20,000 ppm
Series
MultiRAE Pro
Sub-Brand
RAE
Compatible Detector Manufacturer Part Number
MultiRAE Pro Series
Operating Temperature - Maximum
104 Degrees F
Compatible Detector Model/Series
MultiRAE Pro
Gas Detected
Gamma
Operating Temperature - Minimum
-4 Degrees F
For Detector Type
Portable
Description
Gas Detector Sensor, Gas Detected Gamma, Measurement Range 0 to 20,000 ppm, Compatible Detector Model/Series MultiRAE Pro, Compatible Detector Grainger Part Number Not Applicable, For Detector Type Portable, Compatible Detector Manufacturer Part Number MultiRAE Pro Series, Series MultiRAE Pro, Sub-Brand RAE, Resolution 1 ppm, Standards Class I Division 1, Group A, B, C, D, T4, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula Gamma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.