Replacement Sensor, Detects Oxygen
Mfr # C03-0908-001
Zoro # G3944313
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Detects
Oxygen
Sensor Range
0 to 30% v/v
Resolution
0.1% vol
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
AreaRAE(R) Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C03-0908-001
Zoro #
G3944313
UPC #
-
Country of Origin
China
Details
Item
Gas Detector Sensor
Detects
Oxygen
Sensor Range
0 to 30% v/v
Resolution
0.1% vol
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
AreaRAE(R) Series
Chemical Formula
O2
Sub-Brand
RAE
Series
AreaRAE
Operating Temperature - Minimum
-4 Degrees F
Gas Detected
Oxygen
Compatible Detector Model/Series
AreaRAE
Operating Temperature - Maximum
104 Degrees F
Compatible Detector Manufacturer Part Number
AreaRAE Series
Measurement Range
0 to 30% vol
For Detector Type
Portable
T90 Response Time
15 sec
Sensor Life
3 yr
Sensor Type
Electrochemical
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent vol, Compatible Detector Model/Series AreaRAE, Compatible Detector Grainger Part Number 498Z64, 498Z84, 498Z94, 499A11, 499A16, 499A19, 499A21, 60JK81, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number AreaRAE Series, Sensor Life 3 yr, Series AreaRAE, Sub-Brand RAE, Resolution 0.1 Percent vol, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.