Zoro Homepage

Replacement Sensor EC H2S

  • Mfr # C03-0904-000

  • Zoro # G101259687


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Detects
Hydrogen Sulfide
Sensor Range
0 to 1000 ppm
Resolution
1 ppm
Temp. Range
-4 Degrees to 122 Degrees F
For Use With
AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE Family, QRAE Plus, ToxiRAE Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03-0904-000
Zoro #
G101259687
UPC #
-
Country of Origin
China

Details

Item
Gas Detector Sensor
Detects
Hydrogen Sulfide
Sensor Range
0 to 1000 ppm
Resolution
1 ppm
Temp. Range
-4 Degrees to 122 Degrees F
For Use With
AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE Family, QRAE Plus, ToxiRAE Pro
Chemical Formula
H2S
Operating Temperature - Maximum
122 Degrees F
Compatible Detector Model/Series
AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, QRAE Plus, ToxiRAE Pro
Measurement Range
0 to 1,000 ppm
Gas Detected
Hydrogen Sulfide
Series
AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, QRAE Plus, ToxiRAE Pro
Sub-Brand
RAE
Compatible Detector Manufacturer Part Number
AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE Family, QRAE Plus, ToxiRAE Pro
Operating Temperature - Minimum
-4 Degrees F
Sensor Type
Catalytic
For Detector Type
Portable
Sensor Life
2 yr

Description

Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 1,000 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, QRAE Plus, ToxiRAE Pro, Compatible Detector Grainger Part Number 61UJ54, 61UJ55, 61UJ56, 61UJ57, 61UJ58, 61UJ59, 61UJ60, 61UJ61, 61UJ62, 61UJ63, 61UJ64, 61UJ65, Sensor Type Catalytic, For Detector Type Portable, Compatible Detector Manufacturer Part Number AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE Family, QRAE Plus, ToxiRAE Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.