Replacement Sensor NDIR CH4
Mfr # C03-0990-100
Zoro # G001259725
product price: $1,215.99
/ea
Free Shipping & Returns
Key Features
Detects
Ex NDIR
Sensor Range
0 to 100% LEL (¿SIL l)
Standards
cETLus Certified, Class I Division 1, Group A, B, C, D, T4
Operating Temperature - Minimum
-40 Degrees F
For Detector Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C03-0990-100
Zoro #
G001259725
UPC #
-
Country of Origin
China
Details
Item
Gas Detector Sensor
Detects
Ex NDIR
Sensor Range
0 to 100% LEL (¿SIL l)
Standards
cETLus Certified, Class I Division 1, Group A, B, C, D, T4
Operating Temperature - Minimum
-40 Degrees F
For Detector Type
Portable
Gas Detected
Ex NDIR
Features
Input/Output Ports, Inert Mode That Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage, Wireless Safety Perimeter
Operating Temperature - Maximum
140 Degrees F
Compatible Detector Model/Series
Touchpoint(TM) Plus
Measurement Range
0 to 100% LEL (SIL l)
Sub-Brand
BW
Sensor Type
Infrared
Sensor Life
2 yr
Description
Gas Detector Sensor, Gas Detected Ex NDIR, Measurement Range 0 to 100 Percent LEL (SIL l), Compatible Detector Model/Series Touchpoint(TM) Plus, Sensor Type Infrared, For Detector Type Portable, Sensor Life 2 yr, Sub-Brand BW, Features Input/Output Ports, Inert Mode That Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage, Wireless Safety Perimeter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.