Replacement Sensor NDIR CH4
Mfr # C03-0992-100
Zoro # G001259671
product price: $1,190.99
/ea
Free Shipping & Returns
Key Features
Detects
Ex NDIR
Sensor Range
0 to 100% LEL (¿LP)
Measurement Range
0 to 100% LEL (LP)
Sub-Brand
BW
Gas Detected
Ex NDIR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C03-0992-100
Zoro #
G001259671
UPC #
-
Country of Origin
China
Details
Item
Gas Detector Sensor
Detects
Ex NDIR
Sensor Range
0 to 100% LEL (¿LP)
Measurement Range
0 to 100% LEL (LP)
Sub-Brand
BW
Gas Detected
Ex NDIR
For Detector Type
Portable
Sensor Type
Infrared
Sensor Life
2 yr
Compatible Detector Model/Series
BW RigRat
Description
Gas Detector Sensor, Gas Detected Ex NDIR, Measurement Range 0 to 100 Percent LEL (LP), Compatible Detector Model/Series BW RigRat, Compatible Detector Grainger Part Number 61UJ56, 61UJ58, 61UJ62, 61UJ65, Sensor Type Infrared, For Detector Type Portable, Sensor Life 2 yr, Sub-Brand BW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.