Replacement Sensor
Mfr # SR-M1-1S
Zoro # G8344256
product price: $483.99
/ea
Free Shipping & Returns
Key Features
For Use With
Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
Standards
FCC Compliant
Temp. Range
-40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F)
Resolution
1 ppm
Chemical Formula
CO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-M1-1S
Zoro #
G8344256
UPC #
-
Country of Origin
Mexico
Details
Item
Gas Detector Sensor
For Use With
Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
Standards
FCC Compliant
Temp. Range
-40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F)
Resolution
1 ppm
Chemical Formula
CO
Sensor Range
0 to 2000 ppm
Detects
Carbon Monoxide
Compatible Detector Manufacturer Part Number
Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
Compatible Detector Model/Series
BW Icon, BW Icon+
Gas Detected
Combustible Gas
Sensor Type
Catalytic
Sub-Brand
BW
For Detector Type
Portable
Operating Temperature - Minimum
-40 Degrees F
Sensor Life
2 yr
Series
BW(TM) Icon, BW(TM) Icon+
Measurement Range
0 to 2,000 ppm
Operating Temperature - Maximum
140 Degrees F
Description
Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 2,000 ppm, Compatible Detector Model/Series BW Icon, BW Icon+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.