Zoro Homepage

Replacement Sensor, VOC, 0 to 100 ppm

  • Mfr # 008-3007-001

  • Zoro # G3944270


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Detects
Volatile Organic Compounds
Sensor Range
0 to 100 ppm
Resolution
0.1 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
MultiRAE Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008-3007-001
Zoro #
G3944270
UPC #
-
Country of Origin
China

Details

Item
Gas Detector Sensor
Detects
Volatile Organic Compounds
Sensor Range
0 to 100 ppm
Resolution
0.1 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
MultiRAE Series
Chemical Formula
VOC
Operating Temperature - Maximum
104 Degrees F
Compatible Detector Model/Series
MultiRAE
Series
MultiRAE
Sub-Brand
RAE
Gas Detected
VOC
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
0 to 100 ppm
For Detector Type
Portable

Description

Gas Detector Sensor, Gas Detected VOC, Measurement Range 0 to 100 ppm, Compatible Detector Model/Series MultiRAE, Compatible Detector Grainger Part Number Not Applicable, For Detector Type Portable, Series MultiRAE, Sub-Brand RAE, Resolution 0.1 ppm, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.