Replacement SO2 sensor
Mfr # SR-S4-1S
Zoro # G301259715
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Detects
SO2 Sensor, Digital
Resolution
0.1 ppm
Chemical Formula
SO2
Standards
FCC Compliant
Sub-Brand
BW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-S4-1S
Zoro #
G301259715
UPC #
-
Country of Origin
Mexico
Details
Item
Gas Detector Sensor
Detects
SO2 Sensor, Digital
Resolution
0.1 ppm
Chemical Formula
SO2
Standards
FCC Compliant
Sub-Brand
BW
For Detector Type
Portable
Measurement Range
0 to 150 ppm
Operating Temperature - Maximum
50 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Gas Detected
Sulfur Dioxide
Sensor Life
2 yr
Sensor Type
Catalytic
Compatible Detector Model/Series
BW Flex
Description
Gas Detector Sensor, Gas Detected Sulfur Dioxide, Measurement Range 0 to 150 ppm, Compatible Detector Model/Series BW Flex, Compatible Detector Grainger Part Number 61UM95, 61UM96, 61UM98, 61UN01, 61UN03, 61UN05, Sensor Type Catalytic, For Detector Type Portable, Sensor Life 2 yr, Sub-Brand BW, Resolution 0.1 ppm, Standards FCC Compliant, Operating Temperature - Maximum 50 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula SO2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.