Replacement Switch Actuator
Mfr # 6PA195
Zoro # G4529707
product price: $59.79
/eaKey Features
For Use With
Honeywell LS Switches
Includes
Actuator, Boot, Retaining Rings
Arm Material
Metal
Actuator Style
Rod
Material
Metal Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PA195
Zoro #
G4529707
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
0.28 in. (6.35mm)
Length
4.29 in. (109mm)
Details
Item
Rod Lever Actuator
For Use With
Honeywell LS Switches
Includes
Actuator, Boot, Retaining Rings
Arm Material
Metal
Actuator Style
Rod
Material
Metal Spring
Mounting
BZE6(V6)-2RN18 Switches
Operator Type
Limit Switch Spring
Compatible with Brand
Honeywell
Compatible with Series
LS
Series
E6/V6
Compatible with Manufacturer Model Number
6PA195
Compatible Manufacturer Part Number
6PA195
Compatible Manufacturer Model Number
6PA195
Compatible with Manufacturer Model No.
6PA195
Compatible with Mfr. Model No.
6PA195
For Use with Mfr Model Number
6PA195
For Use With Mfr. Model Number
6PA195
Compatible Pump Manufacturer Part Number
6PA195
Compatible Mfr. Model Number
6PA195
Description
Rod Lever Actuator, For Use With Honeywell LS Switches, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Metal, Roller Material Not Applicable, Arm Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.