Terminal Block - Plug-In, 1/2"-14 NPT, 1NO/1NC, for 200 Series LS Switches
Mfr # 18PA1
Zoro # G3990673
product price: $89.69
/ea
Free Shipping & Returns
Key Features
For Use With
200 Series LS Limit Switches
IP Rating
Not Rated
Contact Form
1NO/1NC
Standards
UL, CSA
Body Configuration
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18PA1
Zoro #
G3990673
UPC #
-
Country of Origin
United States
Dimensions
Conduit Connection Size
1/2"-14
Details
Item
Terminal Block
For Use With
200 Series LS Limit Switches
IP Rating
Not Rated
Contact Form
1NO/1NC
Standards
UL, CSA
Body Configuration
Plug-In
Conduit Connection Type
NPT
Compatible with Series
LS
Description
Honeywell Replacement Terminal Block is a plug-in accessory intended for compatibility with 200 Series LS Limit Switches. This terminal block supports limit switch installations by providing electrical connections within the system. It features a conduit connection size of 1/2"-14 NPT and offers a contact form of 1NO/1NC, making it compatible with specific wiring requirements.
Key Features:
- Body Configuration: Plug-In
- Compatible with Series: LS
- Conduit Connection Size: 1/2"-14 NPT
- Conduit Connection Type: NPT
- Contact Form: 1NO/1NC (Single Pole Double Throw)
- For Use With: 200 Series LS Limit Switches
- Standards: UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.